Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
3.701
Voltage:
24 VDC
Overall Width - Inch:
1.575
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.63 Cv Factor | 5MM Orifice Size | Water Fluid | Normally Closed | Class B | With Bracket | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch:
1.969
Voltage:
24 VDC
Overall Width - Inch:
1.811
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.58 Cv Factor | 8MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
3.701
Voltage:
24 VDC
Overall Width - Inch:
1.575
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 Cv Factor | 5MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | DIN Terminal | With Light/Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch:
3.327
Voltage:
24 VDC
Overall Width - Inch:
1.181
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.63 Cv Factor | 4MM Orifice Size | Oil Fluid | Normally Closed | Oil Free | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2 | With Bracket
Overall Length - Inch:
3.524
Voltage:
24 VDC
Overall Width - Inch:
2.205