SY5120-5WOZ-01T-F1
Description
SY5120-5WOZ-01T-F1 ; SY5000 SOL/VALVE, RUBBER SEAL
Part # SY5120-5WOZ-01T-F1
BDI # 18596367
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.783
Voltage:
24 VDC
Overall Width - Inch:
1.142
SY5120-SLZ-01T-F1
Description
SY5120-SLZ-01T-F1 ; SY5000 SOL/VALVE, RUBBER SEAL
Part # SY5120-SLZ-01T-F1
BDI # 18596406
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.819
Voltage:
5 VDC
Overall Width - Inch:
1.142
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot | Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25/0.21 Cv Factor | Air Fluid | Base Mounted | In/Out Position
Overall Length - Inch:
2.677
Voltage:
Not Applicable
Overall Width - Inch:
1.26
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.41/0.59 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | In/Exhaust Center/Out Position
Overall Length - Inch:
7
Voltage:
24 VDC
Overall Width - Inch:
0.654
VFS1120-5DZB-01T
Description
VFS1120-5DZB-01T ; VALVE SGL SOL BODY
Part # VFS1120-5DZB-01T
BDI # 17871109
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38/0.4 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Locking Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
4.783
Voltage:
24 VDC
Overall Width - Inch:
0.906