Features
Port Type:
1/8" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Base Mounted | For Vacuum | Din Terminal Without Connector | CE/UKCA Complaint
Overall Length - Inch:
2.472
Voltage:
24 VDC
Overall Width - Inch:
0.984
Features
Port Type:
1/8" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | 300MM Lead Wire Grommet
Overall Length - Inch:
2.472
Voltage:
12 VDC
Overall Width - Inch:
0.709
Features
Port Type:
1/8" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Din Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
3.102
Voltage:
24 VDC
Overall Width - Inch:
0.709
Features
Port Type:
1/8" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Knurled Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5GPM Flow Rate | 0.23Cv Flow Factor
Overall Length - Inch:
1.75
Voltage:
Not Applicable
Overall Length - Millimeter:
44.45
Features
Port Type:
1/8" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.63
Voltage:
Not Applicable
Overall Width - Inch:
1.5
Overall Width - Millimeter:
38.1