Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Manual Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Port | With Foot | With Pressure Gauge | With Silencer
Overall Length - Inch:
2.047
Voltage:
Not Applicable
Overall Width - Inch:
1.713
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | UL Standard
Overall Length - Inch:
4.524
Voltage:
24 VDC
Overall Width - Inch:
0.654
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.19/0.21 Cv Factor | Air Fluid | Base Mounted | Individual Pilot Exhaust | Grommet with 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.433
Voltage:
24 VDC
Overall Width - Inch:
1.26
10-SY3140-5LZ-01
Description
10-SY3140-5LZ-01 ; VALVE SOL 24VDC
Part # 10-SY3140-5LZ-01
BDI # 17847860
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.24/0.26 Cv Factor | Air Fluid | Base Mounted | Clean Series | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.024
Voltage:
24 VDC
Overall Width - Inch:
0.866
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.24/0.26 Cv Factor | Air Fluid | Base Mounted | External Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
2.988
Voltage:
24 VDC
Overall Width - Inch:
0.866