Features
Port Type:
2" Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Handle
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Block Style
Voltage:
Not Applicable
Features
Port Type:
2" Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Diesel Oil - Benzene - Naphta - Aromatics - Hot Gas - High Vacuum Fluid | Explosion And Weather Proof Housing
Overall Length - Inch:
5.433
Voltage:
24 VDC
Overall Width - Inch:
3.819
V101-Z1342IV16B 120VAC
Description
V101-Z1342IV16B 120VAC
Part # V101-Z1342IV16B 120VAC
BDI # 19090804
Features
Port Type:
2" Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Diesel Oil - Benzene - Naphta - Aromatics - Hot Gas - High Vacuum Fluid | Explosion And Weather Proof Housing
Overall Length - Inch:
5.433
Voltage:
120 VAC
Overall Width - Inch:
3.819