Features
Port Type:
2" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
49 Cv Factor | Body Size 50A | DIN Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
5.906
Voltage:
24 VDC
Overall Width - Inch:
6.811
Features
Port Type:
2" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | Without Silencer | Din Terminal with Surge Voltage Suppressor | For Dust Collector
Overall Length - Inch:
5.354
Voltage:
24 VDC
Overall Width - Inch:
4.409
Features
Port Type:
2" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 Cv Factor | 7MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position | In/Out Position
Overall Length - Inch:
5.512
Voltage:
Not Applicable
Overall Width - Inch:
4.449
VP3185V-205DA1-F-Q
Description
VP3185V-205DA1-F-Q SOLENOID VALVE
Part # VP3185V-205DA1-F-Q
BDI # 21557654
Features
Port Type:
2" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Body Size 1 1/2" | Vacuum Low Pressure | External Pilot | DIN Terminal
Overall Length - Inch:
5.512
Voltage:
24 VDC
Overall Width - Inch:
4.173
Features
Port Type:
2" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
5.512
Voltage:
Not Applicable
Overall Width - Inch:
4.449