VXP2390D-20T-3TZ
Description
VXP2390D-20T-3TZ VALVE, MEDIA (SMARTCATALOG)
Part # VXP2390D-20T-3TZ
BDI # 25762606
Features
Port Type:
2" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
50MM Orifice | 50A Body Size | Normally Closed | Conduit Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
5.906
Voltage:
110/50-60 VAC
Overall Width - Inch:
8.189
VXR2390-20T-3DS
Description
VXR2390-20T-3DS VALVE, MEDIA (N.C.) (SMARTCATALOG)
Part # VXR2390-20T-3DS
BDI # 27155343
Features
Port Type:
2" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
48 Cv Factor | 50MM Orifice Size | Water Hammer Relief Style | Normally Closed
Overall Length - Inch:
6.811
Voltage:
110/50-60 VAC
Overall Width - Inch:
5.906
VXP2392-20T-5D
Description
VXP2392-20T-5D VALVE, MEDIA (SMARTCATALOG)
Part # VXP2392-20T-5D
BDI # 25762599
Features
Port Type:
2" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
50MM Orifice | 50A Body Size | Normally Open | DIN Terminal
Overall Length - Inch:
5.906
Voltage:
24 VDC
Overall Width - Inch:
6.811
VXP2390C-20T-3C
Description
VXP2390C-20T-3C VALVE, MEDIA (SMARTCATALOG)
Part # VXP2390C-20T-3C
BDI # 25762608
Features
Port Type:
2" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
50MM Orifice | 50A Body Size | Normally Closed | Conduit
Overall Length - Inch:
5.906
Voltage:
110/50-60 VAC
Overall Width - Inch:
6.122
VXR2390-20T-8DS
Description
VXR2390-20T-8DS VALVE, MEDIA (N.C.) (SMARTCATALOG)
Part # VXR2390-20T-8DS
BDI # 27769571
Features
Port Type:
2" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
48 Cv Factor | 50MM Orifice Size | Water Hammer Relief Style | Normally Closed
Overall Length - Inch:
6.811
Voltage:
48/50-60 VAC
Overall Width - Inch:
5.906