NVM1010-4N-32B
Description
NVM1010-4N-32B ; VM VFM/VZM MECHANICAL VALVE
Part # NVM1010-4N-32B
BDI # 18588796
Features
Port Type:
2.5 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Pushbutton | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.05 Cv Factor | For Air/Inert Gas | Side Ported | Black Pushbutton
Overall Length - Inch:
1.63
Voltage:
Not Applicable
Overall Width - Inch:
0.709