VXFA26AAA

COMPARE

VXFA26AAA

Description
SMC VXFA26AAA

SMC

Part # VXFA26AAA

BDI # 21915423

Features

Port Type: 3" G
Number of Ports/Way: 2 Port | 2 Way
Actuation: Spring | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Direct Piping Type | NBR Diaphragm | Without Silencer | For Dust Collector
Overall Length - Inch: 8.642
Voltage: Not Applicable
Overall Width - Inch: 7.874

Price Inventory : Available to order
Loading Price
QTY