XSA3-43S-3DL2
Description
XSA3-43S-3DL2, N.C. HIGH VACUUM SOLENOID VALVE (SMARTCATALOG)
Part # XSA3-43S-3DL2
BDI # 27618846
Features
Port Type:
3/8" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.05 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | DIN Terminal with Connector | With Indicator Light | With Surge Voltage Suppressor
Overall Length - Inch:
3.701
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.575
XSA3-43S-JDL2
Description
XSA3-43S-JDL2, N.C. HIGH VACUUM SOLENOID VALVE (SMARTCATALOG)
Part # XSA3-43S-JDL2
BDI # 27477514
Features
Port Type:
3/8" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.05 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | DIN Terminal with Connector | With Indicator Light | With Surge Voltage Suppressor
Overall Length - Inch:
3.701
Voltage:
230/50-60 VAC
Overall Width - Inch:
1.575
XSA2-43S-5DL2
Description
XSA2-43S-5DL2 ; N.C. HIGH VACUUM SOLENOID VALVE
Part # XSA2-43S-5DL2
BDI # 25646215
Features
Port Type:
3/8" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Normally Closed | DIN Terminal with Connector | With Indicator Light | With Surge Voltage Suppressor
Overall Length - Inch:
3.504
Voltage:
24 VDC
Overall Width - Inch:
1.378
XSA3-43S-5DO2
Description
XSA3-43S-5DO2 ; N.C. HIGH VACUUM SOLENOID VALVE
Part # XSA3-43S-5DO2
BDI # 25646237
Features
Port Type:
3/8" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.05 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | DIN Terminal without Connector | With Surge Voltage Suppressor
Overall Length - Inch:
3.701
Voltage:
24 VDC
Overall Width - Inch:
1.575
XSA3-43S-3C2
Description
XSA3-43S-3C2, N.C. HIGH VACUUM SOLENOID VALVE (SMARTCATALOG)
Part # XSA3-43S-3C2
BDI # 27610268
Features
Port Type:
3/8" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.05 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | Conduit Terminal | With Surge Voltage Suppressor
Overall Length - Inch:
3.031
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.575