Features
Port Type:
3.2 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.13 - 0.14 Cv Factor | Standard | Non Locking Push Type | M Plug Connector Without Connector With Light and Surge Voltage Suppressor
Overall Length - Inch:
3.469
Voltage:
24 VDC
Overall Width - Inch:
0.413
Features
Port Type:
3.2 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.23 - 0.25 Cv Factor | Base Ported | L Plug Connector With Light/Surge Voltage Suppressor | Locking Style
Overall Length - Inch:
2.402
Voltage:
24 VDC
Overall Width - Inch:
0.394
Features
Port Type:
3.2 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | One Touch Fitting
Overall Length - Inch:
2.047
Voltage:
Not Applicable
Overall Width - Inch:
0.583
Features
Port Type:
3.2 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.04 Cv Factor | For Water | Normally Closed
Overall Length - Inch:
1.26
Voltage:
24 VDC
Overall Width - Inch:
0.591
Features
Port Type:
3.2 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.04 Cv Factor | For Air | Normally Closed | With One Touch Fitting
Overall Length - Inch:
1.26
Voltage:
24 VDC
Overall Width - Inch:
0.591