Page 1 of 64

Next

Compare
VXD280RZ2A

COMPARE

VXD280RZ2A

Description
VXD280RZ2A ; VALVE MEDIA

SMC

Part # VXD280RZ2A

BDI # 18197852

Features

Port Type: 40 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 40MM Orifice Size | Air Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Light
Overall Length - Inch: 6.693
Voltage: 24 VDC
Overall Width - Inch: 7.638

Price Inventory : Available to order
Loading Price
QTY
XMD-40-XN1A

COMPARE

XMD-40-XN1A

Description
XMD-40-XN1A IN-LINE VALVE

SMC

Part # XMD-40-XN1A

BDI # 25646573

Features

Port Type: 40 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Inactive Gas Fluid | KF Type Flange | Without Indicator | Flange Side | Without Switch | Without Built-in Magnet
Overall Length - Inch: 3.858
Voltage: Not Applicable
Overall Width - Inch: 2.598

Price Inventory : Available to order
Loading Price
QTY
XLD-40-X532

COMPARE

XLD-40-X532

Description
XLD-40-X532 ; XLD HIGH VACUUM VALVE

SMC

Part # XLD-40-X532

BDI # 18612986

Features

Port Type: 40 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inert Gas Fluid | K Type Flange | Flange Side | Without Auto Switch
Overall Length - Inch: 3.858
Voltage: Not Applicable
Overall Width - Inch: 2.598

Price Inventory : Available to order
Loading Price
QTY
XLD-40-F9//

COMPARE

XLD-40-F9//

Description
XLD-40-F9// ; XLD HIGH VACUUM VALVE

SMC

Part # XLD-40-F9//

BDI # 18612974

Features

Port Type: 40 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inert Gas Fluid | K Type Flange | Flange Side | Without Auto Switch | With Built-in Magnet
Overall Length - Inch: 3.858
Voltage: Not Applicable
Overall Width - Inch: 2.598

Price Inventory : Available to order
Loading Price
QTY
VXP2380-40-3TZ

COMPARE

VXP2380-40-3TZ

Description
VXP2380-40-3TZ ; VXP/VXR/VXF 2-WAY MEDIA VALVE

SMC

Part # VXP2380-40-3TZ

BDI # 18606998

Features

Port Type: 40 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 31 Cv Factor | Body Size 40A | Flat Face Flange End | Conduit Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch: 6.693
Voltage: 110/50-60 VAC
Overall Width - Inch: 8.72

Price Inventory : Available to order
Loading Price
QTY