Features
Port Type:
5/16" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | DIN Terminal With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
7.063
Voltage:
24 VDC
Overall Width - Inch:
0.78