VNB712B-N50F-5DZ
Description
VNB712B-N50F-5DZ ; VALVE COOLANT
Part # VNB712B-N50F-5DZ
BDI # 17874699
Features
Port Type:
50 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | DIN Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
7.087
Voltage:
24 VDC
Overall Width - Inch:
6.102
XLDV-50L-A90B-6MU
Description
XLDV-50L-A90B-6MU ; XLD HIGH VACUUM VALVE
Part # XLDV-50L-A90B-6MU
BDI # 18612978
Features
Port Type:
50 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | K Type Flange | Rear Flange Surface | With Reed Auto Switch | M Plug with 300MM Lead Wire | With Non-Polar Type Light/Surge Voltage Suppressor
Overall Length - Inch:
4.783
Voltage:
12 VDC
Overall Width - Inch:
3.11
Features
Port Type:
50 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | In/Out Position
Overall Length - Inch:
7.087
Voltage:
24 VDC
Overall Width - Inch:
6.102
Features
Port Type:
50 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
7.087
Voltage:
Not Applicable
Overall Width - Inch:
6.102
Features
Port Type:
50 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
49 Cv Factor | Body Size 50A | Flat Face Flange End | DIN Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
7.087
Voltage:
110/50-60 VAC
Overall Width - Inch:
7.815