SYJ3343-5MZ-M5
Description
SYJ3343-5MZ-M5 ; SYJ3000 SOL VALVE 4/5 PORT
Part # SYJ3343-5MZ-M5
BDI # 18597874
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.12 Cv Factor | Air Fluid | Base Mounted | Common Pilot Exhaust | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Overall Length - Inch:
3.618
Voltage:
24 VDC
Overall Width - Inch:
0.689
SY3120-3H-M5
Description
SY3120-3H-M5 ; SY3000 SOL/VALVE, RUBBER SEAL
Part # SY3120-3H-M5
BDI # 18595417
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.16/0.18 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | Grommet - 600MM Lead Wire | In/Out Position
Overall Length - Inch:
2.774
Voltage:
110/50-60 VAC
Overall Width - Inch:
0.457
SY3120-5LS-M5-F1
Description
SY3120-5LS-M5-F1 ; VALVE SGL SOL BODY PT DC
Part # SY3120-5LS-M5-F1
BDI # 17864952
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.16/0.18 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.071
Voltage:
24 VDC
Overall Width - Inch:
0.945
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.13 Cv Factor | Body Ported | With Side Bracket
Overall Length - Inch:
2.469
Voltage:
Not Applicable
Overall Width - Inch:
0.591
SYJ3143-5MOZ-M5
Description
SYJ3143-5MOZ-M5 ; VALVE SGL SOL BASE MT
Part # SYJ3143-5MOZ-M5
BDI # 17868958
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.12 Cv Factor | Air Fluid | Base Mounted | Common Pilot Exhaust | M Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.146
Voltage:
24 VDC
Overall Width - Inch:
0.689