Features
Port Type:
M8
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Metric
Other Features:
0.5MM Fixed Orifice Size | Air Fluid | Male To Female Thread | 0 To -100 KPa Vacuum Pressure
Overall Length - Inch:
1.024
Voltage:
Not Applicable
Overall Width - Inch:
0.546
Features
Port Type:
M8
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Metric
Other Features:
0.7MM Fixed Orifice Size | Air Fluid | Male To Female Thread | 0 To -100 KPa Vacuum Pressure
Overall Length - Inch:
1.024
Voltage:
Not Applicable
Overall Width - Inch:
0.546
Features
Port Type:
M8
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Metric
Other Features:
1MM Fixed Orifice Size | Air Fluid | Male To Female Thread | 0 To -100 KPa Vacuum Pressure
Overall Length - Inch:
1.024
Voltage:
Not Applicable
Overall Width - Inch:
0.546