VDW41-5G-6-P10-B-K-XF
Description
VDW41-5G-6-P10-B-K-XF SOLENOID VALVE
Part # VDW41-5G-6-P10-B-K-XF
BDI # 25739121
Features
Port Type:
P10
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1 Cv Factor Water And Air | For Water And Air | Normally Closed | Lightweight | With 2 Quick Fastener Clips
Overall Length - Inch:
2.205
Voltage:
24 VDC
Overall Width - Inch:
1.417
VDW41-5G-6-P10-K-XF
Description
VDW41-5G-6-P10-K-XF SOLENOID VALVE
Part # VDW41-5G-6-P10-K-XF
BDI # 25811902
Features
Port Type:
P10
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1 Cv Factor Water And Air | For Water And Air | Normally Closed | Lightweight | With 2 Quick Fastener Clips
Overall Length - Inch:
2.205
Voltage:
24 VDC
Overall Width - Inch:
1.417
VDW41-5G-4-P10-XF
Description
VDW41-5G-4-P10-XF VALVE, SOL (SMARTCATALOG)
Part # VDW41-5G-4-P10-XF
BDI # 25811833
Features
Port Type:
P10
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.61 Cv Factor | Normally Closed | Grommet
Overall Length - Inch:
2.205
Voltage:
24 VDC
Overall Width - Inch:
1.417
VDW41-6GE-6-P10-B-XF
Description
VDW41-6GE-6-P10-B-XF SOLENOID VALVE (SMARTCATALOG)
Part # VDW41-6GE-6-P10-B-XF
BDI # 25722103
Features
Port Type:
P10
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/1.1 Cv Factor | Normally Closed | Grommet | With Power Saving Circuit
Voltage:
12 VDC
VDW41-5G-6-P10-B-K-X4
Description
VDW41-5G-6-P10-B-K-X4 SOLENOID VLV
Part # VDW41-5G-6-P10-B-K-X4
BDI # 21456507
Features
Port Type:
P10
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/1.1 Cv Factor | Normally Closed | Grommet
Voltage:
24 VDC