51650

COMPARE

51650

Description
51650 SPIN-ON HYDRAULIC FILTER

WIX

Part # 51650

BDI # 18433463

Features

Thread Size: 1-5/16"-12
Inch - Metric: Inch
Other Features: 2/20 = 18/31 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Marvel Hydraulic Systems/Jacobsen Lawn Equipment Application | 2.41" Inside Diameter X 2.61" Outside Diameter X 0.125" Thickness Gasket 1 Packed | 3.234" Inside Diameter X 3.512" Outside Diameter X 0.139" Thickness Gasket 2 Packed
Overall Height - Inch: 5.127
Overall Height - Millimeter: 130.226

Product Type: Spin-On Hydraulic Filter

Price Inventory : Available to order
Loading Price
QTY
51652

COMPARE

51652

Description
51652 SPIN-ON HYDRAULIC FILTER

WIX

Part # 51652

BDI # 18433465

Features

Thread Size: 1-5/16"-12
Inch - Metric: Inch
Other Features: Full Flow | Closed Outer Diameter Bottom | Allis Chalmers 6060/6070/6080 Tractor Application | 2.41" Inside Diameter X 2.66" Outside Diameter X 0.125" Thickness Gasket 1 Packed | 3.234" Inside Diameter X 3.512" Outside Diameter X 0.139" Thickness Gasket 2 Packed
Overall Height - Inch: 7.771
Overall Height - Millimeter: 197.383

Product Type: Spin-On Hydraulic Filter

Price Inventory : Available to order
Loading Price
QTY
51422

COMPARE

51422

Description
51422 SPIN-ON HYDRAULIC FILTER

WIX

Part # 51422

BDI # 18435781

Features

Thread Size: 1-5/16"-12
Inch - Metric: Inch
Other Features: 2/20 = 2/8 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Allis-Chalmers/Case/Champion/Marvel/Steiger/White/Yale and Towne Application
Overall Height - Inch: 5.127
Overall Height - Millimeter: 130.226

Product Type: Spin-On Hydraulic Filter

Price Inventory : Available to order
Loading Price
QTY
51623

COMPARE

51623

Description
51623 SPIN-ON TRANSMISSION FILTER

WIX

Part # 51623

BDI # 18433439

Features

Thread Size: 1-5/16"-12
Inch - Metric: Inch
Other Features: 2/20 = 12/27 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Allison Transmission HT740/HT750 Application
Overall Height - Inch: 10.287
Overall Height - Millimeter: 261.29

Product Type: Spin-On Transmission Filter

Price Inventory : Available to order
Loading Price
QTY