51040
Description
51040 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON
Part # 51040
BDI # 18431812
Features
Thread Size:
18X1.5 MM
Inch - Metric:
Metric
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Daewoo/Chevrolet - GM Car and Truck/Saab Application
Overall Height - Inch:
3.45
Overall Height - Millimeter:
87.63
Product Type:
Spin-On Lube Filter
51036
Description
51036 SPIN-ON LUBE FILTER ; 2.291" OD X 4.828" HT 325PSI 7-9GPM
Part # 51036
BDI # 18431808
Features
Thread Size:
18X1.5 MM
Inch - Metric:
Metric
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | GM Car and Truck/Mercruiser/Volvo-Penta Application
Overall Height - Inch:
4.828
Overall Height - Millimeter:
122.631
Product Type:
Spin-On Lube Filter
Features
Thread Size:
18X1.5 MM
Inch - Metric:
Metric
Other Features:
Full Flow | Closed Outer Diameter Bottom | Daewoo/Chevrolet - GM Car and Truck/Saab Application
Overall Height - Inch:
3.45
Overall Height - Millimeter:
87.63
Product Type:
Spin-On Lube Filter
Features
Thread Size:
18X1.5 MM
Inch - Metric:
Metric
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Master Pack of 12 Filter
Overall Height - Inch:
4.828
Overall Height - Millimeter:
122.631
Product Type:
Spin-On Lube Filter
Features
Thread Size:
18X1.5 MM
Inch - Metric:
Metric
Other Features:
22 PSI By-Pass Valve Setting | Closed Outer Diameter Bottom | Chevrolet Spark Application
Overall Height - Inch:
2.78
Overall Height - Millimeter:
70.612
Product Type:
Spin-On Lube Filter