Features
Thread Size:
22X1.5 MM
Inch - Metric:
Metric
Other Features:
2/20 = 12/25 Beta Ratio | 22 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Ford/Lincoln/Mercury/Mazda/Cadillac STS-V/XLR-V Application
Overall Height - Inch:
3.836
Overall Height - Millimeter:
97.434
Product Type:
Spin-On Lube Filter
Features
Thread Size:
22X1.5 MM
Inch - Metric:
Metric
Other Features:
Closed Outer Diameter Bottom | Mack 12L E-Tech Engine Application
Overall Height - Inch:
8.093
Overall Height - Millimeter:
205.562
Product Type:
Spin-On Fuel Filter
Features
Thread Size:
22X1.5 MM
Inch - Metric:
Metric
Other Features:
17 To 22 PSI By-Pass Valve Setting | Full Flow | Outside-In Flow Direction | Various Compressor Application
Overall Height - Inch:
5.38
Overall Height - Millimeter:
136.652
Product Type:
Spin-On Lube Filter
Features
Thread Size:
22X1.5 MM
Inch - Metric:
Metric
Other Features:
Full Flow | Outside-In Flow Direction | Various Compressor Application
Overall Height - Inch:
3.88
Overall Height - Millimeter:
98.552
Product Type:
Spin-On Lube Filter
Features
Thread Size:
22X1.5 MM
Inch - Metric:
Metric
Other Features:
8 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | JCB 444 Diesel Engine/Various JCB Equipment Application
Overall Height - Inch:
6.625
Overall Height - Millimeter:
168.275
Product Type:
Spin-On Lube Filter