51269
Description
51269 SPIN-ON HYDRAULIC FILTER ; CELLULOSE 2.966" OD TP X 3.53" HT 10MIC
Part # 51269
BDI # 18434758
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 5/17 Beta Ratio | 8 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Zinga Hydraulic System Application
Overall Height - Inch:
3.53
Overall Height - Millimeter:
89.662
Product Type:
Spin-On Hydraulic Filter
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 11 To 14 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | GM/Toyota/Lexus/Scion/Various Ford-New Holland Tractor/Suzuki/Suzuki Marine Engine/Cub Cadet lawn Tactor Application
Overall Height - Inch:
3.402
Overall Height - Millimeter:
86.411
Product Type:
Spin-On Lube Filter
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Case/Toyota/Komatsu/Cummin Application
Overall Height - Inch:
3.529
Overall Height - Millimeter:
89.637
Product Type:
Spin-On Lube/Hydraulic Filter
51394
Description
51394 SPIN-ON LUBE FILTER ; CELLULOSE 2.69" OD 21MICRON
Part # 51394
BDI # 18435095
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | GM/Daihatsu/Infiniti/Kawasaki Mules/Nissan/Buell/Toyota/Scion/Atlas-Copco Application
Overall Height - Inch:
2.98
Overall Height - Millimeter:
75.692
Product Type:
Spin-On Lube Filter
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 21/38 Beta Ratio | 7 To 9 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Bussing/Case/Caterpillar/Iveco/Massey-Ferguson and Perkins Engine Application
Overall Height - Inch:
7.01
Overall Height - Millimeter:
178.054
Product Type:
Spin-On Lube Filter