SJ3160-5CU-C0
Description
SJ3160-5CU-C0 VALVE, DBL SOL, PLUG-IN (SMARTCATALOG)
Part # SJ3160-5CU-C0
BDI # 28211518
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Centralized Wiring | Non-Polar Type Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override
Voltage:
24 VDC