VXP2140S-04N-3C

COMPARE

VXP2140S-04N-3C

Description
VXP2140S-04N-3C ; VALVE SOL 110VAC

SMC

Part # VXP2140S-04N-3C

BDI # 17894723

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.3 - 5.5 Cv Factor | Body Size 15A | Conduit
Overall Length - Inch: 2.48
Voltage: 110/50-60 VAC
Overall Width - Inch: 2.913

Price Inventory : Available to order
Loading Price
QTY