Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17/0.13 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | With Bracket | Lever Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
3.386
Voltage:
100/50-60 VAC
VSR8-10-FG-D-1Z-V1
Description
VSR8-10-FG-D-1Z-V1 ; VSS/R8-10 SOL VALVE 4/5 PORT
Part # VSR8-10-FG-D-1Z-V1
BDI # 18603087
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | Air - Inert Gas Fluid | External Individual Pilot Exhaust | In/Out Position
Overall Length - Inch:
9.15
Voltage:
100/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light
Overall Length - Inch:
5.551
Voltage:
100/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
4.783
Voltage:
100/50-60 VAC
VFS4510-1D-04
Description
VFS4510-1D-04 ; VALVE DBL NON PLUG-IN BASE MT
Part # VFS4510-1D-04
BDI # 17872874
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2.9/2.8 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Pressure Center/Out Position
Overall Length - Inch:
7.736
Voltage:
100/50-60 VAC