VP7-6-FG-D-9NA02(DC100V)
Description
VP7-6-FG-D-9NA02(DC100V) ; VP7-6 SOL VALVE 4/5 PORT
Part # VP7-6-FG-D-9NA02(DC100V)
BDI # 18600736
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Sub Plate Side Porting | With Indicator Light
Overall Length - Inch:
7.087
Voltage:
100 VDC
Overall Width - Inch:
2.441
Features
Port Type:
1" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Body Size 1" | Internal Pilot | Conduit Terminal
Overall Length - Inch:
4.449
Voltage:
100 VDC
Overall Width - Inch:
3.976
NVFS2100-9F(DC100V)
Description
NVFS2100-9F(DC100V) ; VFS2000 SOL VALVE 4/5 PORT
Part # NVFS2100-9F(DC100V)
BDI # 18588225
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | Plug In Type | Side Ported
Overall Length - Inch:
3.976
Voltage:
100 VDC
Overall Width - Inch:
0.89
VFS5100-PFZ-04
Description
VFS5100-PFZ-04, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Part # VFS5100-PFZ-04
BDI # 25811084
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.7/4.5 Cv Factor | Base Mounted | Plug-In Type Sub-Plate | Internal Pilot | Plug-In | With Light/Surge Voltage Suppressor
Overall Length - Inch:
7.559
Voltage:
100 VDC
Overall Width - Inch:
3.11
NVS4114-0255DN
Description
NVS4114-0255DN ; VS4 CLASS 1 SOL 4/5 PORT
Part # NVS4114-0255DN
BDI # 18588898
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate
Voltage:
100 VDC
Overall Width - Inch:
2.126
Overall Width - Millimeter:
54