VFS4210-9D-04(DC110V)

COMPARE

VFS4210-9D-04(DC110V)

Description
VFS4210-9D-04(DC110V) ; VF5000 SOL VALVE 4/5 PORT

SMC

Part # VFS4210-9D-04(DC110V)

BDI # 18599791

Features

Port Type: 1/2" RC
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch: 7.362
Voltage: 110 VDC
Overall Width - Inch: 2.441

Price Inventory : Available to order
Loading Price
QTY
NVFS3100-9FZ-03TCDC110D

COMPARE

NVFS3100-9FZ-03TCDC110D

Description
NVFS3100-9FZ-03TCDC110D ; VALVE SOL 110 VDC

SMC

Part # NVFS3100-9FZ-03TCDC110D

BDI # 18588285

Features

Port Type: 3/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.8 - 1.6 Cv Factor | With Sub Plate | Plug In Type | With Light and Surge Voltage Suppressor | Side Ported
Overall Length - Inch: 5.354
Voltage: 110 VDC
Overall Width - Inch: 1.969

Price Inventory : Available to order
Loading Price
QTY