Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
5.476
Voltage:
110-115/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.803
Voltage:
110-115/50-60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.87 - 0.72 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.465
Voltage:
110-115/50-60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.56 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.465
Voltage:
110-115/50-60 VAC
VQZ1121-3LO1-N7
Description
VQZ1121-3LO1-N7 ; VQZ1000 VALVE, SOL 4/5-PORT
Part # VQZ1121-3LO1-N7
BDI # 18602184
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.26 - 0.19 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
2.925
Voltage:
110-115/50-60 VAC