Page 1 of 15

Next

Compare
8327G051AC120/50

COMPARE

8327G051AC120/50

Description
8327G051AC120/50 SOLENOID VALVE

ASCO VALVE

Part # 8327G051AC120/50

BDI # 20697424

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1/4" Orifice Size | Air - Inert Gas Fluid
Overall Length - Inch: 3.03
Voltage: 120/50 VAC

Price Inventory : Available to order
Loading Price
QTY
8215G080VMAC120/50

COMPARE

8215G080VMAC120/50

Description
8215G080VMAC120/50 SOLENOID VALVE

ASCO VALVE

Part # 8215G080VMAC120/50

BDI # 20693244

Features

Port Type: 2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 60 Cv Factor | 2-3/32" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C | Medium Vacuum
Voltage: 120/50 VAC

Price Inventory : Available to order
Loading Price
QTY
8215G020AC120/50

COMPARE

8215G020AC120/50

Description
8215G020AC120/50 SOLENOID VALVE

ASCO VALVE

Part # 8215G020AC120/50

BDI # 20693148

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 4.4 Cv Factor | 3/4" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C
Voltage: 120/50 VAC
Overall Width - Inch: 2.46

Price Inventory : Available to order
Loading Price
QTY

COMPARE

NVF3-5/2K-1/4-120-EX NR. 541647

Description
NVF3-5/2K-1/4-120-EX ; SOLENOID VALVE

FESTO

Part # NVF3-5/2K-1/4-120-EX NR. 541647

BDI # 20210377

Features

Port Type: 1/4" G
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Manual - Air Pilot | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 900 L/Min Flow Rate
Voltage: 120/50 VAC
Overall Width - Inch: 2.992

Price Inventory : Available to order
Loading Price
QTY
8221G011AC120/50

COMPARE

8221G011AC120/50

Description
8221G011AC120/50 SOLENOID VALVE

ASCO VALVE

Part # 8221G011AC120/50

BDI # 20693536

Features

Port Type: 1-1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 24 Cv Factor | 1 1/4 Inch Orifice Size | Water Fluid | 18 Inch Lead
Overall Length - Inch: 4.38
Voltage: 120/50 VAC

Price Inventory : Available to order
Loading Price
QTY