VS4110-039DP-N(DC125V)

COMPARE

VS4110-039DP-N(DC125V)

Description
VS4110-039DP-N(DC125V) ; VALVE SGL W/BASE

SMC

Part # VS4110-039DP-N(DC125V)

BDI # 17879254

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.96/1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | With Direct Manual Override | 1/8" Body Size | Side Ported | DIN Terminal | In/Out Position
Overall Length - Inch: 6.378
Voltage: 125 VDC
Overall Width - Inch: 2.126

Price Inventory : Available to order
Loading Price
QTY
VS4110-029DP-N(DC125V)

COMPARE

VS4110-029DP-N(DC125V)

Description
VS4110-029DP-N(DC125V) ; VALVE SGL W/BASE

SMC

Part # VS4110-029DP-N(DC125V)

BDI # 17879223

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.91/0.89 Cv Factor | Air - Inert Gas Fluid | Base Mounted | With Direct Manual Override | 1/8" Body Size | Side Ported | DIN Terminal | In/Out Position
Overall Length - Inch: 6.378
Voltage: 125 VDC
Overall Width - Inch: 2.126

Price Inventory : Available to order
Loading Price
QTY