VXR2150-06-9D
Description
VXR2150-06-9D ; VALVE SOL 3/4 2-PORT220/60
Part # VXR2150-06-9D
BDI # 18607056
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.5 Cv Factor | 20MM Orifice Size | Water Hammer Relief Style | Normally Closed | DIN Connector | In/Out Position | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
3.15
Voltage:
220/60 VAC
Overall Width - Inch:
5.02