VXP2390-50-9D DC220V

COMPARE

VXP2390-50-9D DC220V

Description
SMC VXP2390-50-9D DC220V

SMC

Part # VXP2390-50-9D DC220V

BDI # 23932863

Features

Port Type: 50 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 50MM Orifice | 50A Body Size | Normally Closed | DIN Terminal
Overall Length - Inch: 7.087
Voltage: 220 VDC
Overall Width - Inch: 7.815

Price Inventory : Available to order
Loading Price
QTY