VQZ115-4L1-N7-PR
Description
VQZ115-4L1-N7-PR ; VALVE BODY PORTED
Part # VQZ115-4L1-N7-PR
BDI # 17877899
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17 - 0.14 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
2.839
Voltage:
220-230/50-60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
4.445
Voltage:
220-230/50-60 VAC
VQZ332-4YZ1-02T
Description
VQZ332-4YZ1-02T ; SOL VALVE 3 WAY NC DIN
Part # VQZ332-4YZ1-02T
BDI # 17878890
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.87 - 0.72 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.083
Voltage:
220-230/50-60 VAC
VQZ3120-4Y1-02
Description
VQZ3120-4Y1-02 ; VQZ3000 VALVE, SOL 4/5-PORT
Part # VQZ3120-4Y1-02
BDI # 18602482
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.56 - 0.54 Cv Factor | Body Ported | DIN Terminal | Non Locking Style
Overall Length - Inch:
4.839
Voltage:
220-230/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.3 - 1 Cv Factor | Without Sub Plate | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.094
Voltage:
220-230/50-60 VAC