Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.63 Cv Factor | 5MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch:
3.327
Voltage:
230 VAC
Overall Width - Inch:
1.181
Features
Port Type:
1/8" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.23 Cv Factor | 2MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch:
3.327
Voltage:
230 VAC
Overall Width - Inch:
1.181
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.23 Cv Factor | 2MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch:
3.327
Voltage:
230 VAC
Overall Width - Inch:
1.181
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.58 Cv Factor | 8MM Orifice Size | Steam Fluid | Normally Closed | Class H | With Bracket | Oil Free | Conduit Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
5.413
Voltage:
230 VAC
Overall Width - Inch:
2.205
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.42 Cv Factor | 3MM Orifice Size | Steam Fluid | Normally Open | Class H | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch:
2.047
Voltage:
230 VAC
Overall Width - Inch:
1.181