Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate
Overall Length - Inch:
5.512
Voltage:
24/60 VAC
Overall Width - Inch:
1.417
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Overall Length - Inch:
8.504
Voltage:
24/60 VAC
Overall Width - Inch:
1.417
NVS4224-4107D
Description
NVS4224-4107D ; VS4 CLASS 2 SOL 4/5 PORT
Part # NVS4224-4107D
BDI # 18589200
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Stacking Manifold Block | In/Out Position
Overall Length - Inch:
9.567
Voltage:
24/60 VAC
Overall Width - Inch:
3.307
NVS4234-0007D
Description
NVS4234-0007D ; VS4 CLASS 3 SOL 4/5 PORT
Part # NVS4234-0007D
BDI # 18589203
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | In/Out Position
Overall Length - Inch:
10.315
Voltage:
24/60 VAC
Overall Width - Inch:
2.52
NVS4214-1607DT
Description
NVS4214-1607DT ; VS4 CLASS 1 SOL 4/5 PORT
Part # NVS4214-1607DT
BDI # 18589166
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Bottom and Side Port - Mounted on Stacking Manifold Block | Top Wire Outlet
Overall Length - Inch:
7.756
Voltage:
24/60 VAC
Overall Width - Inch:
2.126