VFS1120-9G-01F(DC30V)

COMPARE

VFS1120-9G-01F(DC30V)

Description
VFS1120-9G-01F(DC30V)

SMC

Part # VFS1120-9G-01F(DC30V)

BDI # 19385018

Features

Port Type: 1/8" G
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.38/0.4 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch: 4.055
Voltage: 30 VDC
Overall Width - Inch: 0.906

Price Inventory : Available to order
Loading Price
QTY
VQZ2151S-9MO-C-X5(DC30V)

COMPARE

VQZ2151S-9MO-C-X5(DC30V)

Description
VQZ2151S-9MO-C-X5(DC30V)

SMC

Part # VQZ2151S-9MO-C-X5(DC30V)

BDI # 19383984

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.51 - 0.53 Cv Factor | Without Sub Plate | M Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 3.622
Voltage: 30 VDC
Overall Width - Inch: 0.591

Price Inventory : Available to order
Loading Price
QTY