VS4114-009CLP(AC380V)

Description
VS4114-009CLP(AC380V) ; VS4 CLASS 1 SOL 4/5 PORT

SMC

Part # VS4114-009CLP(AC380V)

BDI # 18602698

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Without Sub Plate | Conduit With Light | Manual Override With Lock
Voltage: 380 VAC
Overall Height - Inch: 1.634
Overall Height - Millimeter: 41.5

Price Inventory : Available to order
Loading Price
QTY