Page 1 of 28

Next

Compare
SY114A-VLS

COMPARE

SY114A-VLS

Description
SY114A-VLS ; SY100 SOLENOID VALVE

SMC

Part # SY114A-VLS

BDI # 18595080

Features

Port Type: Not Available
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.012 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Large Flow Type | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 1.102
Voltage: 6 VDC
Overall Width - Inch: 0.394

Price Inventory : Available to order
Loading Price
QTY
S070B-VAC

COMPARE

S070B-VAC

Description
S070B-VAC ; S070 SOLENOID VALVE,3-PORT

SMC

Part # S070B-VAC

BDI # 18590915

Features

Port Type: Not Available
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Base Mounted with Screw
Overall Length - Inch: 1.201
Voltage: 6 VDC
Overall Width - Inch: 0.276

Price Inventory : Available to order
Loading Price
QTY
SYJ5120-VG-M5

COMPARE

SYJ5120-VG-M5

Description
SYJ5120-VG-M5 ; VALVE SOL'N 6 VDC

SMC

Part # SYJ5120-VG-M5

BDI # 17869093

Features

Port Type: M5
Number of Ports/Way: 5 Port | 4 Way
Actuation: Air Pilot - Spring | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.13 Cv Factor | Air Fluid | Body Ported | Individual Pilot Exhaust | Grommet with 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch: 2.484
Voltage: 6 VDC
Overall Width - Inch: 0.63

Price Inventory : Available to order
Loading Price
QTY
SY114-VG

COMPARE

SY114-VG

Description
SY114-VG

SMC

Part # SY114-VG

BDI # 19384256

Features

Port Type: Not Available
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch: 1.102
Voltage: 6 VDC
Overall Width - Inch: 0.394

Price Inventory : Available to order
Loading Price
QTY
SY3140-VG

COMPARE

SY3140-VG

Description
SY3140-VG ; VALVE SGL SOL BASE MT DC

SMC

Part # SY3140-VG

BDI # 17865234

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch: 2.687
Voltage: 6 VDC
Overall Width - Inch: 0.457

Price Inventory : Available to order
Loading Price
QTY