SY7140-9MZE-02T(90VDC)

COMPARE

SY7140-9MZE-02T(90VDC)

Description
SY7140-9MZE-02T(90VDC) ; VALVE SGL SOL BASE MT

SMC

Part # SY7140-9MZE-02T(90VDC)

BDI # 17867848

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.1/1 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Push-Turn Locking Lever Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 3.945
Voltage: 90 VDC
Overall Width - Inch: 1.811

Price Inventory : Available to order
Loading Price
QTY