Features
Inch - Metric:
Metric
Material:
Nylon
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore D 70 Hardness | Minimum Bending Radius 48 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6
Color:
Blue
Product Name:
Tubing
ISE20-P-N01-LA1
Description
ISE20-P-N01-LA1 ; 3 SCREEN HI PRECISION DIG PRESS SWITCH
Part # ISE20-P-N01-LA1
BDI # 25546706
CT10512
Description
CT10512 INTERRUPTED TAPER PIPE TAP ; 3/4-14 NPT HSS
Part # CT10512
BDI # 18456018
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.661
Voltage:
110/50-60 VAC
Overall Width - Inch:
0.654