FCX 1 HUB 5/8 3/16X3/32KW
Description
FCX 1 HUB 5/8 3/16X3/32KW ; NON-RETURNABLE
Part # FCX-1-HUB-5/8-3/16X3/32KW
BDI # 23187990
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FCX 1.5 HUB 5/8 3/16X3/32KW
Description
FCX 1.5 HUB 5/8 3/16X3/32KW ; NON-RETURNABLE
Part # FCX-1.5-HUB-5/8-3/16X3/32KW
BDI # 23188178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
MITE HUB 1/2 1/8X1/16 KW
Description
MITE HUB 1/2 1/8X1/16 KW
Part # MITE-HUB-1/2-1/8X1/16KW
BDI # 597273
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
28.702
Length Thru Bore - Inch:
1.13
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Gear Coupling
MITE HUB 5/8 3/16X3/32 KW
Description
MITE HUB 5/8 3/16X3/32 KW
Part # MITE-HUB-5/8-3/16X3/32KW
BDI # 597274
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
28.702
Length Thru Bore - Inch:
1.13
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Gear Coupling
NYFL 1/2 1/8X1/16 KW
Description
NYFL 1/2 1/8X1/16 KW COUPLING HUB
Part # NYFL-HUB-1/2-1/8X1/16KW
BDI # 597285
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
41.402
Length Thru Bore - Inch:
1.63
Other Features:
Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling