Page 1 of 58

Next

Compare
1010G FLEXHUB .875 3/32X3/16IN NR0744651

COMPARE

1010G FLEXHUB .875 3/32X3/16IN NR0744651

Description
1010G FLEXHUB ; .875 3/32X3/16IN NR0744651

FALK

Part # 4400074

BDI # 18104350

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1E HUB RGD 13/16 3/16X3/32KW

COMPARE

FX 1E HUB RGD 13/16 3/16X3/32KW

Description
FX 1E HUB RGD 13/16 3/16X3/32KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-1E-HUB-RGD-13/16-3/16X3/32KW

BDI # 23195110

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1E HUB RGD 20MM P7 6X2.8MMKW

COMPARE

FX 1E HUB RGD 20MM P7 6X2.8MMKW

Description
FX 1E HUB RGD 20MM P7 6X2.8MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-1E-HUB-RGD-20MMP7-6X2.8MMKW

BDI # 23195154

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2E HUB RGD 20MM P7 6X2.8MMKW

COMPARE

FX 2E HUB RGD 20MM P7 6X2.8MMKW

Description
FX 2E HUB RGD 20MM P7 6X2.8MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-2E-HUB-RGD-20MMP7-6X2.8MMKW

BDI # 23196008

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B38 7/8

COMPARE

B38 7/8

Description
B38 7/8 HUB

TIMKEN LOVEJOY

Part # B-38-HUB-7/8-3/16X3/32KW-SS

BDI # 21536370

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 39.878

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.912
Hub Diameter - Inch: 2.28
Coupling Type: Gear Coupling
Torque: 1416In-Lbs

Price Inventory : Available to order
Loading Price
QTY