1010G FLEX HUB 1.000 1/4X1/8KW 0744652
Description
1010G FLEX HUB 1.000 1/4X1/8KW ; 0744652
Part # 4400075
BDI # 18104258
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1010G FLEX HUB 1 SS NR 0788522
Description
1010G FLEX HUB 1 SS ; NR 0788522
Part # 4400206
BDI # 18104250
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1015G FLEX HUB 1.000 1/4X1/8KW 0744660
Description
1015G FLEX HUB 1.000 BORE ; 0744660 1/4 X 1/8KW
Part # 4400083
BDI # 18104283
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1010G RIGID HUB .9990 NR 0788549
Description
1010G RIGID HUB .9990 ; NR 0788549
Part # 4400233
BDI # 18104365
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.624
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
83.82
Hub Diameter - Inch:
3.3
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
FCXMM 2 HUB 27MM P7 8X3.3MMKW
Description
FCXMM 2 27MM P7 8X3.3MMKW COUPLING HUB
Part # FCXMM-2-HUB-27MMP7-8X3.3MMKW
BDI # 23188536
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs