Page 1 of 67

Next

Compare
1025G FLEX HUB 2.000 1/2X1/4KW 0744937

COMPARE

1025G FLEX HUB 2.000 1/2X1/4KW 0744937

Description
1025G FLEX HUB 2.000 BORE ; 0744937 1/2 X 1/4KW

FALK

Part # 4400147

BDI # 19266669

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 1.9375 1/2X1/4KW 0788528

COMPARE

1015G FLEX HUB 1.9375 1/2X1/4KW 0788528

Description
1015G FLEX HUB 1.9375 1/2X1/4KW ; 0788528

FALK

Part # 4400212

BDI # 18104287

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 1.8735 1/2X1/4KW 0744667

COMPARE

1015G FLEX HUB 1.8735 1/2X1/4KW 0744667

Description
1015G FLEX HUB 1.8735 1/2X1/4KW ; 0744667

FALK

Part # 4400090

BDI # 18104406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G RIGID HUB 2 NR 0788554

COMPARE

1015G RIGID HUB 2 NR 0788554

Description
1015G RIGID HUB ; 2 NR 0788554

FALK

Part # 4400238

BDI # 18104312

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 46.228

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB 1.875 1/2X1/4KW 0744659

COMPARE

1010G FLEX HUB 1.875 1/2X1/4KW 0744659

Description
1010G FLEX HUB 1.875 1/2X1/4KW ; 744659

FALK

Part # 4400082

BDI # 18104391

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY