Page 1 of 333

Next

Compare
1025G FLEX HUB 3.625 7/8X7/16KW 0788535

COMPARE

1025G FLEX HUB 3.625 7/8X7/16KW 0788535

Description
1025G FLEX HUB 3.625 BORE ; 0788535 7/8 X 7/16KW

FALK

Part # 4400219

BDI # 18104645

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 2.625 5/8X5/16KW 0744685

COMPARE

1025G FLEX HUB 2.625 5/8X5/16KW 0744685

Description
1025G FLEX HUB 2.625 BORE ; 0744685 5/8 X 5/16KW

FALK

Part # 4400108

BDI # 18104533

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.4375 7/8X7/16KW 0788534

COMPARE

1030G FLEX HUB 3.4375 7/8X7/16KW 0788534

Description
1030G FLEX HUB 3.4375 BORE ; 0788534 7/8 X 7/16KW

FALK

Part # 4400218

BDI # 18104709

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB MMTR 606 806 KW NR1204052

COMPARE

1020G FLEX HUB MMTR 606 806 KW NR1204052

Description
1020G FLEX HUB MMTR 606 806 ; KW NR1204052 1/4X1/2IN KW

FALK

Part # 4400314

BDI # 18104480

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 101.6

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 606-806 | Tapered Bore | Small End Bore 2.083 Inch
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.250 3/4X3/8KW 0776658

COMPARE

1025G FLEX HUB 3.250 3/4X3/8KW 0776658

Description
1025G FLEX HUB 3.250 BORE ; 0776658 3/4 X 3/8KW

FALK

Part # 4400183

BDI # 18104640

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY