Page 1 of 47

Next

Compare
1025G FLEX HUB 3.250 3/4X3/8KW 0776658

COMPARE

1025G FLEX HUB 3.250 3/4X3/8KW 0776658

Description
1025G FLEX HUB 3.250 BORE ; 0776658 3/4 X 3/8KW

FALK

Part # 4400183

BDI # 18104640

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.250 3/4X3/8KW 0744696

COMPARE

1030G FLEX HUB 3.250 3/4X3/8KW 0744696

Description
1030G FLEX HUB 3.250 BORE ; 3/4X3/8KW 0744696

FALK

Part # 4400119

BDI # 18104728

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 3.250 3/4X3/8KW 0744703

COMPARE

1035G FLEX HUB 3.250 3/4X3/8KW 0744703

Description
1035G FLEX HUB 3.250 BORE ; 0744703 3/4 X 3/8KW

FALK

Part # 4400126

BDI # 18104881

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.125 3/4X3/8KW 0744695

COMPARE

1030G FLEX HUB 3.125 3/4X3/8KW 0744695

Description
1030G FLEX HUB 3.125 BORE ; 0744695 3/4 X 3/8KW

FALK

Part # 4400118

BDI # 18104707

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2F MMHUB10

COMPARE

3 1/2F MMHUB10

Description
3 1/2F MMHUB10 GEAR COUPLING HUB ; MILL MOTOR

KOP-FLEX COUPLINGS

Part # 1960921

BDI # 315620

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.78Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 127
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Loading Price
QTY