1030G FLEX HUB 3.9375 1X1/2KW 0788537
Description
1030G FLEX HUB 3.9375 BORE ; 0788537 1 X 1/2KW
Part # 4400221
BDI # 18104717
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1035G FLEX HUB 3.9375 1X1/2KW 0788538
Description
1035G FLEX HUB 3.9375 1X1/2KW ; 0788538
Part # 4400222
BDI # 18104885
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1040G FLEX HUB 3.875 1X1/2KW 0788536
Description
1040G FLEX HUB 3.875 1X1/2KW ; 0788536
Part # 4400220
BDI # 18104808
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
1035G FLEX HUB 4.875 1-1/4X5/8KW 0788542
Description
1035G FLEX HUB 4.875 1-1/4X5/8KW ; 0788542
Part # 4400226
BDI # 18104890
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1040G FLEX HUB 4.875 1-1/4X5/8KW 0788543
Description
1040G FLEX HUB 4.875 1-1/4X5/8KW ; 0788543
Part # 4400227
BDI # 18104812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs