Page 1 of 40

Next

Compare
FCX 4.5 HUB 120MM P7 32X7.4MMKW

COMPARE

FCX 4.5 HUB 120MM P7 32X7.4MMKW

Description
FCX 4.5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-120MMP7-32X7.4MMKW

BDI # 23189660

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 120MM P7 32X7.4MMKW

COMPARE

FCX 5 HUB 120MM P7 32X7.4MMKW

Description
FCX 5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5-HUB-120MMP7-32X7.4MMKW

BDI # 23189970

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2F FHUBX 4 3/4 KW1 1/4X5/8

COMPARE

4 1/2F FHUBX 4 3/4 KW1 1/4X5/8

Description
4 1/2F FHUBX 4 3/4 KW1 1/4X5/8 ; K-F FAST STANDARD

KOP-FLEX COUPLINGS

Part # KF1132324

BDI # 314809

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 134.95
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub | 4.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3S HUB RGD 4-11/16 1-1/4X5/8KW

COMPARE

FX 3S HUB RGD 4-11/16 1-1/4X5/8KW

Description
FX 3S HUB RGD 4-11/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3S HUB RGD 4-11/16 1-1/4X5/8KW

BDI # 23197940

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3S HUB RGD 4-3/4 1-1/4X5/8KW

COMPARE

FX 3S HUB RGD 4-3/4 1-1/4X5/8KW

Description
FX 3S HUB RGD 4-3/4 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3S HUB RGD 4-3/4 1-1/4X5/8KW

BDI # 23197942

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY