Page 1 of 26

Next

Compare
1045G FLEX HUB 6.000 1.5X3/4KW 0744711

COMPARE

1045G FLEX HUB 6.000 1.5X3/4KW 0744711

Description
1045G FLEX HUB 6.000 BORE ; 0744711 1.5 X 3/4KW

FALK

Part # 4400134

BDI # 18105115

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 5-15/16 1-1/2X3/4KW

COMPARE

FCX 5.5 HUB 5-15/16 1-1/2X3/4KW

Description
FCX 5.5 HUB 5-15/16 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # FCX-5.5-HUB-5-15/16-1-1/2X3/4KW

BDI # 23190394

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 5-15/16 1-1/2X3/4KW

COMPARE

FCX 4.5 HUB 5-15/16 1-1/2X3/4KW

Description
FCX 4.5 HUB 5-15/16 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-5-15/16-1-1/2X3/4KW

BDI # 23189754

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 6 1-1/2X3/4KW

COMPARE

FCX 4.5 HUB 6 1-1/2X3/4KW

Description
FCX 4.5 HUB 6 1-1/2X3/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-6"-1-1/2X3/4KW

BDI # 23189772

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 5-15/16 1-1/2X3/4KW

COMPARE

FCX 5 HUB 5-15/16 1-1/2X3/4KW

Description
FCX 5 HUB 5-15/16 1-1/2X3/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5-HUB-5-15/16-1-1/2X3/4KW

BDI # 23190068

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY