1050G FLEX HUB MMTR622/822 KW NR 1204081
Description
1050G FLEX HUB MM 622 822 ; 1204081
Part # 4400318
BDI # 19266740
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
1055G FLEX HUB MMTR622/822 KW NR 1204090
Description
1055G FLEX HUB MM 622 822 ; 1204090 MILW
Part # 4400320
BDI # 18105156
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter:
279.4
Hub Diameter - Inch:
11
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
F 5 6-1/4 1-1/2X3/4 KW
Description
F 5 6-1/4 1-1/2X3/4 KW COUPLING HUB ; NON-RETURNABLE
Part # F-5-HUB-6-1/4-1-1/2X3/4KW
BDI # 598438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Hub Diameter - Inch:
9.5
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
FCX 7 HUB 6-1/4 1-1/2X3/4KW
Description
FCX 7 HUB 6-1/4 1-1/2X3/4KW
Part # FCX 7 HUB 6-1/4 1-1/2X3/4KW
BDI # 23191076
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FCX 7 HUB 6-1/8 1-1/2X3/4KW
Description
FCX 7 HUB 6-1/8 1-1/2X3/4KW
Part # FCX 7 HUB 6-1/8 1-1/2X3/4KW
BDI # 23191078
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs