FX 1.5SM HUB RGD 17MM P7 5X2.3MMKW
Description
FX 1.5SM HUB RGD 17MM P7 5X2.3MMKW ; FLANGE STYLE
Part # FX 1.5SM HUB RGD 17MM P7 5X2.3MMKW
BDI # 23195848
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FXL 1 HUB 17MMP7-5X2.3MMKW
Description
FXL 1 HUB 17MMP7-5X2.3MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 1 HUB 17MMP7-5X2.3MMKW
BDI # 23191344
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FX 2E HUB RGD 17MM P7 5X2.3MMKW
Description
FX 2E HUB RGD 17MM P7 5X2.3MMKW ; FLANGE STYLE
Part # FX 2E HUB RGD 17MM P7 5X2.3MMKW
BDI # 23196002
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 2.5E HUB RGD 17MM P7 5X2.3MMKW
Description
FX 2.5E HUB RGD 17MM P7 5X2.3MMKW ; FLANGE STYLE
Part # FX 2.5E HUB RGD 17MM P7 5X2.3MMKW
BDI # 23196602
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 1.5S HUB RGD 17MM P7 5X2.3MMKW
Description
FX 1.5S HUB RGD 17MM P7 5X2.3MMKW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 17MM P7 5X2.3MMKW
BDI # 23195622
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs